Shop CLE-FORCE
See all product information
Create Account
#11 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68293
- Zoro # G723507395
product price:
$
1.79
/pk of 12, $0.15/ea
Sold in multiples of 5 pks for
$8.95
Key Features
Material
High Speed Steel
Flute Type
Spiral Flute
Point Type
Split Point
Overall Length
3-1/2 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68293
- Zoro #
- G723507395
- UPC #
- 697334682936
- Country of Origin
- China
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Item
- High Speed Jobber Drill Bit
- Point Type
- Split Point
- Number of Flutes
- 2
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
Dimensions
- Overall Length
- 3-1/2 in
- Drill Bit Size
- #11
- Flute Length
- 2.3125 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.