Shop CLE-FORCE
See all product information
Create Account
#11 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69026
- Zoro # G423505783
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 12 pks for
$27.48
Key Features
Spiral Direction
Right Hand
Number of Flutes
2
Shank Type
Straight Shank
Overall Length
2.334 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69026
- Zoro #
- G423505783
- UPC #
- 697334690269
- Country of Origin
- China
- Item
- Double End Drill Bit
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
Dimensions
- Overall Length
- 2.334 in
- Flute Length
- 0.6875 in
- Drill Bit Size
- #11
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.