Shop CLE-FORCE
See all product information
Create Account
8.5MM 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68621
- Zoro # G023505848
product price:
$
3.49
/pk of 6, $0.58/ea
Sold in multiples of 6 pks for
$20.94
Key Features
Flute Length
1.51 in
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Number of Flutes
2
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68621
- Zoro #
- G023505848
- UPC #
- 697334686217
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Point Type
- Radial
- Material
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Finish
- Black Oxide
- System of Measurement
- Metric
- Flute Type
- Spiral Flute
Dimensions
- Drill Bit Size
- 8.5 mm
- Flute Length
- 1.51 in
- Overall Length
- 125 mm
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.