Shop CLE-FORCE
See all product information
Create Account
11/16 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68747
- Zoro # G923506921
product price:
$
34.69
/ea
Key Features
Flute Type
Spiral Flute
Morse Taper
3
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Drill Bit Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68747
- Zoro #
- G923506921
- UPC #
- 697334687474
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Drill Bit Size
- 11/16 in
- Flute Length
- 5.375 in
Details
- Flute Type
- Spiral Flute
- Morse Taper
- 3
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Angle
- 118 Degrees
Description
118° General Purpose Taper Shank Drill Oversized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.