13/16 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68751
- Zoro # G723507203
product price:
$
46.99
/ea
Key Features
Morse Taper
2
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Taper Shank
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68751
- Zoro #
- G723507203
- UPC #
- 697334687511
- Country of Origin
- China
Dimensions
- Flute Length
- 6.125 in
- Drill Bit Size
- 13/16 in
- Overall Length
- 10 in
Details
- Morse Taper
- 2
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Shank Type - Machining
- Taper Shank
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Item
- Taper Shank Drill Bit
Description
118° General Purpose Taper Shank Drill Undersized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.