#55 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68455
- Zoro # G823507189
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 5 pks for
$7.95
Key Features
Number of Flutes
2
Measurement System
Inch
Flute Length
0.875 in
Material - Machining
Cobalt
Overall Length
1.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68455
- Zoro #
- G823507189
- UPC #
- 697334684558
- Country of Origin
- China
Dimensions
- Flute Length
- 0.875 in
- Overall Length
- 1.875 in
- Drill Bit Size
- #55
Details
- Number of Flutes
- 2
- Measurement System
- Inch
- Material - Machining
- Cobalt
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Finish - Machining
- Bronze Oxide
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.