11/64 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68498
- Zoro # G323507368
product price:
$
1.29
/pk of 12, $0.11/ea
Sold in multiples of 12 pks for
$15.48
Key Features
Point Type
Split Point
System of Measurement
Inch
Overall Length
2.125 in
Number of Flutes
2
Flute Length
1.0625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68498
- Zoro #
- G323507368
- UPC #
- 697334684985
- Country of Origin
- China
Dimensions
- Overall Length
- 2.125 in
- Drill Bit Size
- 11/64 in
- Flute Length
- 1.0625 in
Details
- Point Type
- Split Point
- System of Measurement
- Inch
- Number of Flutes
- 2
- Finish
- Black Oxide
- Item
- Screw
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.