Shop CLE-FORCE
See all product information
Create Account
31/64 1621 HS BLKOX HD SCRW MACH LGTH, 6PK
- Mfr # C68518
- Zoro # G123507308
product price:
$
6.19
/pk of 6, $1.03/ea
Sold in multiples of 6 pks for
$37.14
Key Features
Overall Length
3.6875 in
Flute Type
Spiral Flute
Flute Length
2.1875 in
Point Type
Split Point
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68518
- Zoro #
- G123507308
- UPC #
- 697334685180
- Country of Origin
- China
Dimensions
- Overall Length
- 3.6875 in
- Flute Length
- 2.1875 in
- Drill Bit Size
- 31/64 in
Details
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Item
- Screw
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Material
- High Speed Steel
- Finish
- Black Oxide
- Number of Flutes
- 2
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.