Shop CLE-FORCE
See all product information
Create Account
21/64 1621 HS BLKOX HD SCRW MACH LGTH, 6PK
- Mfr # C68508
- Zoro # G323506576
product price:
$
2.99
/pk of 6, $0.50/ea
Sold in multiples of 6 pks for
$17.94
Key Features
Material
High Speed Steel
System of Measurement
Inch
Cutting Direction
Right Hand
Finish
Black Oxide
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68508
- Zoro #
- G323506576
- UPC #
- 697334685081
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 21/64 in
- Overall Length
- 2.9375 in
- Flute Length
- 1.6875 in
Details
- Material
- High Speed Steel
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Item
- Screw
- Finish
- Black Oxide
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Point Type
- Split Point
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.