5/64 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68001
- Zoro # G423506957
product price:
$
0.68
/pk of 12, $0.06/ea
Sold in multiples of 11 pks for
$7.48
Key Features
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Point Type
Radial
Overall Length
2 in
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68001
- Zoro #
- G423506957
- UPC #
- 697334680017
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 5/64 in
- Overall Length
- 2 in
- Flute Length
- 1 in
Details
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Item
- High Speed Jobber Drill Bit
- Point Type
- Radial
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Material
- High Speed Steel
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.