Shop CLE-FORCE
See all product information
Create Account
1/16 1602 HS BLKOX HD JOB DRILL, 12PK
Mfr # C68229
Zoro # G923506617
product price:
$
0.84
/pk 12, $0.07/ea
Sold in multiples of 9 for $7.56
Key Features
Shank Type
Straight Shank
Finish
Black Oxide
System of Measurement
Inch
Point Type
Split Point
Drill Bit Size
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68229
- Zoro #
- G923506617
- UPC #
- 697334682295
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1/16 in
- Flute Length
- 0.875 in
- Overall Length
- 1.875 in
Details
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- System of Measurement
- Inch
- Point Type
- Split Point
- Item
- High Speed Jobber Drill Bit
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Material
- High Speed Steel
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
Description
135° Heavy-Duty Jobber Length Drill