Shop CLE-FORCE
See all product information
Create Account
#52 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68334
- Zoro # G323506996
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Number of Flutes
2
Overall Length
1.875 in
Spiral Direction
Right Hand
Drill Bit Size
#52
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68334
- Zoro #
- G323506996
- UPC #
- 697334683346
- Country of Origin
- China
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
Dimensions
- Overall Length
- 1.875 in
- Drill Bit Size
- #52
- Flute Length
- 0.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.