Shop CLE-FORCE
See all product information
Create Account
#47 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68329
- Zoro # G023507248
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for $7.92
Key Features
Finish
Black Oxide
Flute Type
Spiral Flute
Cutting Direction
Right Hand
System of Measurement
Inch
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68329
- Zoro #
- G023507248
- UPC #
- 697334683292
- Country of Origin
- China
- Finish
- Black Oxide
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Shank Type
- Straight Shank
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
Description
135° Heavy-Duty Jobber Length Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.