1/16 1603 COBALT HD JOB DRILL, 12PK
- Mfr # C68344
- Zoro # G123506998
product price:
$
1.39
/pk of 12, $0.12/ea
Sold in multiples of 6 pks for
$8.34
Key Features
Flute Type
Spiral Flute
Measurement System
Inch
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight Shank
Overall Length
1.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68344
- Zoro #
- G123506998
- UPC #
- 697334683445
- Country of Origin
- China
Dimensions
- Overall Length
- 1.875 in
- Flute Length
- 0.875 in
- Drill Bit Size
- 1/16 in
Details
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bronze Oxide
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Material - Machining
- Cobalt
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.