Shop CLE-FORCE
See all product information
Create Account
23/64 1603 COBALT HD JOB DRILL, 6PK
- Mfr # C68366
- Zoro # G923506853
product price:
$
7.79
/pk of 6, $1.30/ea
Key Features
Material - Machining
Cobalt
Shank Type - Machining
Straight Shank
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68366
- Zoro #
- G923506853
- UPC #
- 697334683667
- Country of Origin
- China
Dimensions
- Flute Length
- 3-1/2 in
- Drill Bit Size
- 23/64 in
- Overall Length
- 4.875 in
Details
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Item
- Jobber Length Drill Bit
- Finish - Machining
- Bronze Oxide
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Measurement System
- Inch
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.