Shop CLE-FORCE
See all product information
Create Account
9/32 1607 HS BLK&GLD JOBBER-3FLATS, 12PK
- Mfr # C69353
- Zoro # G823507332
product price:
$
3.29
/pk of 12, $0.27/ea
Sold in multiples of 12 pks for
$39.48
Key Features
Overall Length
4-1/4 in
Point Type
Split Point
System of Measurement
Inch
Material
High Speed Steel
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69353
- Zoro #
- G823507332
- UPC #
- 697334693536
- Country of Origin
- China
- Point Type
- Split Point
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Material
- High Speed Steel
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Finish
- Black & Gold
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Overall Length
- 4-1/4 in
- Drill Bit Size
- 9/32 in
- Flute Length
- 2.9375 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.