3/32 1607 HS BLK&GLD JOBBER, 12PK
- Mfr # C69341
- Zoro # G523506796
product price:
$
1.29
/pk of 12, $0.11/ea
Sold in multiples of 12 pks for
$15.48
Key Features
Material
High Speed Steel
Finish
Black & Gold
Drill Bit Point Angle
135 Degrees
Shank Type
Straight Shank
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69341
- Zoro #
- G523506796
- UPC #
- 697334693413
- Country of Origin
- China
- Item
- High Speed Jobber Drill Bit
- Material
- High Speed Steel
- Finish
- Black & Gold
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Point Type
- Split Point
Dimensions
- Drill Bit Size
- 3/32 in
- Flute Length
- 1-1/4 in
- Overall Length
- 2-1/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.