1/16 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68491
- Zoro # G123506387
product price:
$
0.89
/pk of 12, $0.07/ea
Sold in multiples of 12 pks for
$10.68
Key Features
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Overall Length
1.625 in
Flute Length
0.625 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68491
- Zoro #
- G123506387
- UPC #
- 697334684916
- Country of Origin
- China
Dimensions
- Overall Length
- 1.625 in
- Flute Length
- 0.625 in
- Drill Bit Size
- 1/16 in
Details
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Spiral Direction
- Right Hand
- Item
- Screw
- System of Measurement
- Inch
- Point Type
- Split Point
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.