Shop CLE-FORCE
See all product information
Create Account
29/64 1621 HS BLKOX HD SCRW MACH LGTH, 6PK
- Mfr # C68516
- Zoro # G123507148
product price:
$
5.59
/pk of 6, $0.93/ea
Sold in multiples of 6 pks for
$33.54
Key Features
Overall Length
3.5625 in
Number of Flutes
2
Spiral Direction
Right Hand
System of Measurement
Inch
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68516
- Zoro #
- G123507148
- UPC #
- 697334685166
- Country of Origin
- China
Dimensions
- Overall Length
- 3.5625 in
- Flute Length
- 2.125 in
- Drill Bit Size
- 29/64 in
Details
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Point Type
- Split Point
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Item
- Screw
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.