Shop CLE-FORCE
See all product information
Create Account
3/32 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68493
- Zoro # G623507181
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 12 pks for
$11.88
Key Features
Drill Bit Point Angle
135 Degrees
Finish
Black Oxide
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68493
- Zoro #
- G623507181
- UPC #
- 697334684930
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 3/32 in
- Flute Length
- 3/4 in
- Overall Length
- 1-3/4 in
Details
- Drill Bit Point Angle
- 135 Degrees
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Point Type
- Split Point
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Item
- Screw
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.