1/4 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68503
- Zoro # G523507137
product price:
$
1.79
/pk of 12, $0.15/ea
Sold in multiples of 12 pks for
$21.48
Key Features
System of Measurement
Inch
Flute Length
1.375 in
Overall Length
2-1/2 in
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68503
- Zoro #
- G523507137
- UPC #
- 697334685036
- Country of Origin
- China
Dimensions
- Flute Length
- 1.375 in
- Overall Length
- 2-1/2 in
- Drill Bit Size
- 1/4 in
Details
- System of Measurement
- Inch
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Item
- Screw
- Drill Bit Point Angle
- 135 Degrees
- Point Type
- Split Point
- Finish
- Black Oxide
- Material
- High Speed Steel
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.