17/64 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68504
- Zoro # G123506981
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 12 pks for
$27.48
Key Features
Shank Type
Straight Shank
Number of Flutes
2
Overall Length
2.625 in
Spiral Direction
Right Hand
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68504
- Zoro #
- G123506981
- UPC #
- 697334685043
- Country of Origin
- China
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Item
- Screw
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Overall Length
- 2.625 in
- Flute Length
- 1.4375 in
- Drill Bit Size
- 17/64 in
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.