Shop CLE-FORCE
See all product information
Create Account
13/64 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68500
- Zoro # G423506872
product price:
$
1.49
/pk of 12, $0.12/ea
Sold in multiples of 12 pks for
$17.88
Key Features
Spiral Direction
Right Hand
Point Type
Split Point
Number of Flutes
2
Flute Length
1.1875 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68500
- Zoro #
- G423506872
- UPC #
- 697334685005
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 13/64 in
- Flute Length
- 1.1875 in
- Overall Length
- 2-1/4 in
Details
- Spiral Direction
- Right Hand
- Point Type
- Split Point
- Number of Flutes
- 2
- System of Measurement
- Inch
- Finish
- Black Oxide
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Material
- High Speed Steel
- Item
- Screw
- Cutting Direction
- Right Hand
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.