Shop CLE-FORCE
See all product information
Create Account
1/2-13NC 1690 HSTAPER HAND TAP
- Mfr # C69139
- Zoro # G723506503
product price:Â
$
9.99
/ea
Key Features
Tap Thread Size
1/2"-13
Application
For maintenance
Tap Finish
Bright
Cutting Direction
Right Hand
Tap Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69139
- Zoro #
- G723506503
- UPC #
- 697334691396
- Country of Origin
- China
- Application
- For maintenance
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNC
- Number of Flutes
- 4
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Tap Chamfer
- Taper
Dimensions
- Tap Thread Size
- 1/2"-13
- Thread Length
- 1.6562 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.375 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.