Shop CLE-FORCE
See all product information
Create Account
1/2-20NF 1691 HS PLUG HAND TAP
- Mfr # C69144
- Zoro # G023506852
product price:Â
$
10.29
/ea
Key Features
Standards
USCTI Table 302
Hole Type
Blind Hole
Number of Flutes
4
System of Measurement
Inch
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69144
- Zoro #
- G023506852
- UPC #
- 697334691440
- Country of Origin
- China
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Number of Flutes
- 4
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Tap Thread Type
- UNF
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Application
- For maintenance
Dimensions
- Thread Length
- 1.6562 in
- Tap Thread Size
- 1/2"-20
- Overall Length
- 3.375 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.