Shop CLE-FORCE
See all product information
Create Account
1/4-28NF 1698 CBN BOT HAND TAP
- Mfr # C69415
- Zoro # G123505991
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Tap Chamfer
Bottoming
System of Measurement
Inch
Cutting Direction
Right Hand
Standards
USCTI Table 302
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69415
- Zoro #
- G123505991
- UPC #
- 697334694151
- Country of Origin
- India
- Tap Chamfer
- Bottoming
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Tap Material
- Carbon Steel
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNF
- Application
- For maintenance
Dimensions
- Thread Length
- 1 in
- Tap Thread Size
- 1/4"-28
- Overall Length
- 2-1/2 in
- Depth of Cut
- 1-1/2 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.