Shop CLE-FORCE
See all product information
Create Account
M8X1.25 1692M HS BOTTOM HAND TAP
- Mfr # C69289
- Zoro # G423507107
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Thread Length
1.125 in
Overall Length
2.7188 in
Tap Material
High Speed Steel
Application
For maintenance
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69289
- Zoro #
- G423507107
- UPC #
- 697334692898
- Country of Origin
- China
- Tap Material
- High Speed Steel
- Application
- For maintenance
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Tap Chamfer
- Bottoming
- Standards
- USCTI Table 302
- Number of Flutes
- 4
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
Dimensions
- Thread Length
- 1.125 in
- Overall Length
- 2.7188 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M8-1.25
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.