Shop CLE-FORCE
See all product information
Create Account
1/2-13NC 1698 CBN BOT HAND TAP
- Mfr # C69443
- Zoro # G823506069
product price:Â
$
3.69
/ea
Sold in multiples of 2 for
$7.38
Key Features
Tap Finish
Bright
Tap Material
Carbon Steel
Tap Thread Size
1/2"-13
Tap Chamfer
Bottoming
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69443
- Zoro #
- G823506069
- UPC #
- 697334694434
- Country of Origin
- India
- Tap Finish
- Bright
- Tap Material
- Carbon Steel
- Tap Chamfer
- Bottoming
- Tap Thread Type
- UNC
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
Dimensions
- Tap Thread Size
- 1/2"-13
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.6562 in
- Overall Length
- 3.375 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.