M5X0.8 1698M CBN BOT HAND TAP
- Mfr # C69523
- Zoro # G323505906
product price:Â
$
1.89
/ea
Sold in multiples of 4 for
$7.56
Key Features
Flute Type
Straight Flute
Application
For maintenance
Shank Type
Straight Shank with Square
Tap Chamfer
Bottoming
Tap Thread Size
M5-0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69523
- Zoro #
- G323505906
- UPC #
- 697334695233
- Country of Origin
- India
- Flute Type
- Straight Flute
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Bottoming
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Tap Material
- Carbon Steel
Dimensions
- Tap Thread Size
- M5-0.8
- Thread Length
- 0.875 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2.375 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.