1/2-13NC 1699 CBN HAND TAP SET
- Mfr # C69444
- Zoro # G823506113
product price:Â
$
10.89
/ea
Key Features
Thread Length
1.6562 in
Cutting Direction - Machining
Right Hand
Tap Finish
Bright
Tap Chamfer
Taper, Plug, Bottoming
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69444
- Zoro #
- G823506113
- UPC #
- 697334694441
- Country of Origin
- India
Dimensions
- Thread Length
- 1.6562 in
- Overall Length
- 3.375 in
- Tap Thread Size
- 1/2"-13
Details
- Cutting Direction - Machining
- Right Hand
- Tap Finish
- Bright
- Item
- Hand Taps
- Tap Chamfer
- Taper, Plug, Bottoming
- System of Measurement
- Inch
- Tap Material
- Carbon Steel
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
- Application
- For maintenance
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.