1/4-20NC 1693 HS HAND TAP SET
- Mfr # C69110
- Zoro # G823506335
product price:Â
$
12.39
/ea
Key Features
Overall Length
2-1/2 in
System of Measurement
Inch
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69110
- Zoro #
- G823506335
- UPC #
- 697334691105
- Country of Origin
- China
Dimensions
- Overall Length
- 2-1/2 in
- Tap Thread Size
- 1/4"-20
- Thread Length
- 1 in
Details
- System of Measurement
- Inch
- Number of Flutes
- 4
- Cutting Direction - Machining
- Right Hand
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
- Item
- Hand Taps
- Application
- For maintenance
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Tap Chamfer
- Taper, Plug, Bottoming
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.