Shop CLE-FORCE
See all product information
Create Account
7/8-9NC 1693 HS HAND TAP SET
- Mfr # C69174
- Zoro # G923506822
product price:Â
$
96.39
/ea
Key Features
Tap Chamfer
Taper, Plug, Bottoming
Shank Type
Straight Shank with Square
Tap Thread Type
UNC
Tap Thread Size
7/8"-9
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69174
- Zoro #
- G923506822
- UPC #
- 697334691747
- Country of Origin
- China
Dimensions
- Tap Thread Size
- 7/8"-9
- Overall Length
- 4.6875 in
- Thread Length
- 2.2188 in
Details
- Tap Chamfer
- Taper, Plug, Bottoming
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- System of Measurement
- Inch
- Flute Type
- Straight Flute
- Application
- For maintenance
- Standards
- USCTI Table 302
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 4
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.