Shop CLE-FORCE
See all product information
Create Account
6.0MM 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68616
- Zoro # G123507339
product price:
$
1.69
/pk of 12, $0.14/ea
Sold in multiples of 12 pks for
$20.28
Key Features
Shank Type
Straight Shank
Flute Length
38 mm
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral Flute
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68616
- Zoro #
- G123507339
- UPC #
- 697334686163
- Country of Origin
- China
Dimensions
- Flute Length
- 38 mm
- Drill Bit Size
- 6 mm
- Overall Length
- 93 mm
Details
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Material
- High Speed Steel
- Point Type
- Radial
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- System of Measurement
- Metric
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.