Shop CLE-FORCE
See all product information
Create Account
31/64 1630 HS BLKOX 6IN A/C EXT. DRILL, 6PK
- Mfr # C68894
- Zoro # G423506292
product price:
$
15.15
/pk of 6, $2.53/ea
Sold in multiples of 6 pks for
$90.90
Key Features
Drill Bit Point Type
Split Point
Measurement System
Inch
Number of Flutes
2
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68894
- Zoro #
- G423506292
- UPC #
- 697334688945
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 31/64 in
- Overall Length
- 6 in
- Flute Length
- 4.375 in
Details
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Standards
- NAS 907 TYPE B
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Item
- Aircraft Ext
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.