Shop CLE-FORCE
See all product information
Create Account
M3X0.5 1692M HS BOTTOM HAND TAP
- Mfr # C69269
- Zoro # G623507211
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Hole Type
Blind Hole
Depth of Cut
1-1/2 in
Standards
USCTI Table 302
Tap Finish
Bright
Tap Thread Size
M3-0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69269
- Zoro #
- G623507211
- UPC #
- 697334692690
- Country of Origin
- China
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Number of Flutes
- 3
- Application
- For maintenance
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Bottoming
- Item
- Hand Taps
- Cutting Direction
- Right Hand
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M3-0.5
- Thread Length
- 0.625 in
- Overall Length
- 1.9375 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.