1/4-20NC 1690 HSTAPER HAND TAP
- Mfr # C69107
- Zoro # G823506540
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Application
For maintenance
System of Measurement
Inch
Depth of Cut
1-1/2 in
Tap Thread Size
1/4"-20
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69107
- Zoro #
- G823506540
- UPC #
- 697334691075
- Country of Origin
- China
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 1/4"-20
- Thread Length
- 1 in
- Overall Length
- 2-1/2 in
Details
- Item
- Hand Taps
- Application
- For maintenance
- System of Measurement
- Inch
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Taper
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Flute Type
- Straight Flute
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.