Shop CLE-FORCE
See all product information
Create Account
1/2-20NF 1692 HS BOTTOM HAND TAP
- Mfr # C69145
- Zoro # G223506331
product price:Â
$
10.29
/ea
Key Features
Tap Material
High Speed Steel
Tap Thread Type
UNF
Tap Thread Size
1/2"-20
Thread Length
1.6562 in
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69145
- Zoro #
- G223506331
- UPC #
- 697334691457
- Country of Origin
- China
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNF
- Tap Finish
- Bright
- Number of Flutes
- 4
- Tap Chamfer
- Bottoming
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Application
- For maintenance
Dimensions
- Tap Thread Size
- 1/2"-20
- Thread Length
- 1.6562 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.375 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.