Shop CLE-FORCE
See all product information
Create Account
3/8-24NF 1691 HS PLUG HAND TAP
- Mfr # C69128
- Zoro # G223506379
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Depth of Cut
1-1/2 in
Shank Type
Straight Shank with Square
Tap Chamfer
Plug
Number of Flutes
4
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69128
- Zoro #
- G223506379
- UPC #
- 697334691280
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Tap Chamfer
- Plug
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Finish
- Bright
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Application
- For maintenance
- Cutting Direction
- Right Hand
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1-1/4 in
- Overall Length
- 2.9375 in
- Tap Thread Size
- 3/8"-24
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.