Shop CLE-FORCE
See all product information
Create Account
7/16-14NC 1697 CBN PLG HAND TAP
- Mfr # C69434
- Zoro # G123506219
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Tap Finish
Bright
Tap Chamfer
Plug
Depth of Cut
1-1/2 in
Tap Material
Carbon Steel
Tap Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69434
- Zoro #
- G123506219
- UPC #
- 697334694342
- Country of Origin
- India
- Tap Finish
- Bright
- Tap Chamfer
- Plug
- Item
- Hand Taps
- Tap Material
- Carbon Steel
- Tap Thread Type
- UNC
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Application
- For maintenance
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.4375 in
- Tap Thread Size
- 7/16"-14
- Overall Length
- 3.1562 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.