Shop CLE-FORCE
See all product information
Create Account
1/4-20NC 1699 CBN HAND TAP SET
- Mfr # C69412
- Zoro # G523507335
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Flute Type
Straight Flute
Standards
USCTI Table 302
Thread Length
1 in
Cutting Direction - Machining
Right Hand
Tap Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69412
- Zoro #
- G523507335
- UPC #
- 697334694120
- Country of Origin
- India
Dimensions
- Thread Length
- 1 in
- Overall Length
- 2-1/2 in
- Tap Thread Size
- 1/4"-20
Details
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Cutting Direction - Machining
- Right Hand
- Tap Material
- Carbon Steel
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Taper, Plug, Bottoming
- Item
- Hand Taps
- Tap Finish
- Bright
- System of Measurement
- Inch
- Tap Thread Type
- UNC
- Application
- For maintenance
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.