3/4-16NF 1699 CBN HAND TAP SET
- Mfr # C69472
- Zoro # G223505778
product price:Â
$
24.15
/ea
Key Features
Thread Length
2 in
Tap Thread Size
3/4"-16
Tap Thread Type
UNF
Tap Chamfer
Taper, Plug, Bottoming
Overall Length
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69472
- Zoro #
- G223505778
- UPC #
- 697334694724
- Country of Origin
- India
Dimensions
- Thread Length
- 2 in
- Tap Thread Size
- 3/4"-16
- Overall Length
- 4-1/4 in
Details
- Tap Thread Type
- UNF
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Material
- Carbon Steel
- Cutting Direction - Machining
- Right Hand
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Tap Finish
- Bright
- System of Measurement
- Inch
- Application
- For maintenance
- Standards
- USCTI Table 302
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.