M3X0.5 1693M HS HAND TAP SET
- Mfr # C69270
- Zoro # G523507403
product price:Â
$
13.29
/ea
Key Features
Tap Thread Size
M3-0.5
Flute Type
Straight Flute
Overall Length
1.9375 in
Tap Material
High Speed Steel
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69270
- Zoro #
- G523507403
- UPC #
- 697334692706
- Country of Origin
- China
Dimensions
- Tap Thread Size
- M3-0.5
- Overall Length
- 1.9375 in
- Thread Length
- 0.625 in
Details
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 3
- Tap Finish
- Bright
- Tap Chamfer
- Taper, Plug, Bottoming
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.