Shop CLE-FORCE
See all product information
Create Account
1/2-20NF 1696 CBN TPR HAND TAP
- Mfr # C69445
- Zoro # G723506695
product price:Â
$
3.69
/ea
Sold in multiples of 2 for
$7.38
Key Features
Application
For maintenance
Shank Type
Straight Shank with Square
System of Measurement
Inch
Depth of Cut
1-1/2 in
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69445
- Zoro #
- G723506695
- UPC #
- 697334694458
- Country of Origin
- India
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Thread Type
- UNF
- Tap Material
- Carbon Steel
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Tap Chamfer
- Taper
- Item
- Hand Taps
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 1/2"-20
- Overall Length
- 3.375 in
- Thread Length
- 1.6562 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.