Shop CLE-FORCE
See all product information
Create Account
5/16-18NC 1698 CBN BOT HAND TAP
- Mfr # C69419
- Zoro # G623506559
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Thread Length
1.125 in
Tap Material
Carbon Steel
Tap Thread Type
UNC
Tap Chamfer
Bottoming
Hole Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69419
- Zoro #
- G623506559
- UPC #
- 697334694199
- Country of Origin
- India
- Tap Material
- Carbon Steel
- Tap Thread Type
- UNC
- Tap Chamfer
- Bottoming
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Application
- For maintenance
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- System of Measurement
- Inch
Dimensions
- Thread Length
- 1.125 in
- Tap Thread Size
- 5/16"-18
- Overall Length
- 2.7188 in
- Depth of Cut
- 1-1/2 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.