Shop CLE-FORCE
See all product information
Create Account
M16X2 1690M HS TAPER HAND TAP
- Mfr # C69303
- Zoro # G923506693
product price:Â
$
18.49
/ea
Key Features
Tap Thread Size
M16-2.0
Application
For maintenance
Flute Type
Straight Flute
Shank Type
Straight Shank with Square
Tap Chamfer
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69303
- Zoro #
- G923506693
- UPC #
- 697334693031
- Country of Origin
- China
- Application
- For maintenance
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Taper
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Item
- Hand Taps
Dimensions
- Tap Thread Size
- M16-2.0
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.8125 in
- Overall Length
- 3.8125 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.