Shop CLE-FORCE
See all product information
Create Account
3/4-16NF 1696 CBN TPR HAND TAP
- Mfr # C69469
- Zoro # G623506290
product price:Â
$
7.99
/ea
Key Features
Cutting Direction
Right Hand
Flute Type
Straight Flute
Hole Type
Blind Hole
Tap Finish
Bright
Overall Length
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69469
- Zoro #
- G623506290
- UPC #
- 697334694694
- Country of Origin
- India
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Tap Thread Type
- UNF
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Application
- For maintenance
- Tap Material
- Carbon Steel
- Tap Chamfer
- Taper
Dimensions
- Overall Length
- 4-1/4 in
- Tap Thread Size
- 3/4"-16
- Depth of Cut
- 1-1/2 in
- Thread Length
- 2 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.