Shop CLE-FORCE
See all product information
Create Account
8-32NC 1690 HSTAPER HAND TAP
- Mfr # C69091
- Zoro # G323507146
product price:Â
$
3.59
/ea
Sold in multiples of 2 for
$7.18
Key Features
Cutting Direction
Right Hand
Overall Length
2.125 in
Flute Type
Straight Flute
Hole Type
Blind Hole
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69091
- Zoro #
- G323507146
- UPC #
- 697334690917
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- System of Measurement
- Inch
- Tap Chamfer
- Taper
- Application
- For maintenance
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
Dimensions
- Overall Length
- 2.125 in
- Thread Length
- 3/4 in
- Tap Thread Size
- #8-32
- Depth of Cut
- 1-1/2 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.