Shop CLE-FORCE
See all product information
Create Account
1/4-20NC 1698 CBN BOT HAND TAP
- Mfr # C69411
- Zoro # G923506310
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Tap Thread Size
1/4"-20
Hole Type
Blind Hole
Thread Length
1 in
Tap Thread Type
UNC
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69411
- Zoro #
- G923506310
- UPC #
- 697334694113
- Country of Origin
- India
- Hole Type
- Blind Hole
- Tap Thread Type
- UNC
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Tap Chamfer
- Bottoming
- Tap Material
- Carbon Steel
- Item
- Hand Taps
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- System of Measurement
- Inch
Dimensions
- Tap Thread Size
- 1/4"-20
- Thread Length
- 1 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2-1/2 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.