Shop CLE-FORCE
See all product information
Create Account
M6X1 1698M CBN BOT HAND TAP
- Mfr # C69528
- Zoro # G523505904
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Hole Type
Blind Hole
Standards
USCTI Table 302
Cutting Direction
Right Hand
Depth of Cut
1-1/2 in
Overall Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69528
- Zoro #
- G523505904
- UPC #
- 697334695288
- Country of Origin
- India
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Tap Material
- Carbon Steel
- Tap Chamfer
- Bottoming
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Item
- Hand Taps
- Flute Type
- Straight Flute
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2-1/2 in
- Thread Length
- 1 in
- Tap Thread Size
- M6-1.0
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.