Shop CLE-FORCE
See all product information
Create Account
12-24NC 1690 HSTAPER HAND TAP
- Mfr # C69103
- Zoro # G823507370
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
System of Measurement
Inch
Flute Type
Straight Flute
Shank Type
Straight Shank with Square
Tap Material
High Speed Steel
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69103
- Zoro #
- G823507370
- UPC #
- 697334691037
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Tap Chamfer
- Taper
- Number of Flutes
- 4
- Application
- For maintenance
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Tap Thread Type
- UNC
Dimensions
- Tap Thread Size
- #12-24
- Overall Length
- 2.375 in
- Thread Length
- 0.9375 in
- Depth of Cut
- 1-1/2 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.